Shaft Collar, Stainless Steel, 18-8 300 Series, 1-Piece

  • Mfr # MCL-9E-P

  • Zoro # G308671954


product price:  $9.29
/ea

Key Features

Screw Material
Stainless Steel
System of Measurement
Metric with Inch Bore
Width Tolerance
+0.076/-0.254 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.0020/+0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCL-9E-P
Zoro #
G308671954
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
For Shaft Diameter
9/16 in
Screw Thread Size
M5
Bore Diameter
9/16 in
Collar Width
13 mm
Collar Outside Diameter
34 mm
Clearance Diameter
39.3 mm

Details

Screw Material
Stainless Steel
System of Measurement
Metric with Inch Bore
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Item
Shaft Collar
Bore Tolerance
+0.0020/+0.0005 in
Screw Seating Torque
1.7 N-m
Collar Material Grade
Acetal
Screw Material Grade
18-8 300 Series
Resistance Properties
Corrosion Resistant
Included Screws
Clamp Screw
Screw Material Finish
Bright
Minimum Operating Temperature
-10 Degrees F
Screw Location from Center
12.5 mm
Shaft Tolerance
+0.0000/-0.0005 in
Maximum Operating Temperature
185 Degrees F
Collar Construction
1-Piece
Shaft Locking Type
Clamp On
Collar Material Finish
Plain
Collar Material
Plastic
Bore Type
Round

Description

Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 9/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 34 mm, Inside Height to Flat Not Applicable, Clearance Diameter 39.3 mm, Collar Width 13 mm, Collar Material Plastic, Keyway Width Not Applicable, Collar Material Grade Acetal, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.