Shaft Collar, Stainless Steel, 18-8 300 Series, M6
- Mfr # MSP-25E-SS
- Zoro # G808672017
product price:Â
$
59.79
/ea
Key Features
Screw Material
Stainless Steel
Bore Tolerance
+0.0020/+0.0005 in
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
9.6 N-m
Width Tolerance
+0.076/-0.254 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MSP-25E-SS
- Zoro #
- G808672017
- UPC #
- -
- Country of Origin
- United States
- Screw Material
- Stainless Steel
- Bore Tolerance
- +0.0020/+0.0005 in
- Standards
- Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
- Screw Seating Torque
- 9.6 N-m
- System of Measurement
- Metric with Inch Bore
- Item
- Shaft Collar
- Collar Material
- Stainless Steel
- Maximum Operating Temperature
- 350 Degrees F
- Included Screws
- (2) Clamp Screw
- Shaft Locking Type
- Clamp-On
- Shaft Tolerance
- +0.0000/-0.0005 in
- Minimum Operating Temperature
- -40 Degrees F
- Screw Location from Center
- 24.99 mm
- Collar Construction
- 2-Piece
- Bore Type
- Round
- Screw Material Finish
- Bright
- Screw Material Grade
- 18-8 300 Series
- Collar Material Grade
- 303
- Resistance Properties
- Corrosion-Resistant
- Collar Material Finish
- Bright
Dimensions
- Width Tolerance
- +0.076/-0.254 mm
- Collar Outside Diameter
- 60 mm
- For Shaft Diameter
- 1 9/16 in
- Screw Thread Size
- M6
- Collar Width
- 15 mm
- Clearance Diameter
- 65.6 mm
- Bore Diameter
- 1 9/16 in
Description
Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 1 9/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 60 mm, Inside Height to Flat Not Applicable, Clearance Diameter 65.6 mm, Collar Width 15 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.