Zoro Homepage

Shaft Collar, Stainless Steel, (2) Clamp Screw, 36 mm

  • Mfr # MSP-11E-SS

  • Zoro # G808671966


product price: $24.99
/ea

Key Features

Screw Material
Stainless Steel
Screw Seating Torque
5.4 N-m
Bore Tolerance
+0.0020/+0.0005 in
System of Measurement
Metric with Inch Bore
Width Tolerance
+0.076/-0.254 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSP-11E-SS
Zoro #
G808671966
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
For Shaft Diameter
7/16 in
Bore Diameter
7/16 in
Collar Outside Diameter
36 mm
Collar Width
13 mm
Screw Thread Size
M5
Clearance Diameter
41.1 mm

Details

Screw Material
Stainless Steel
Screw Seating Torque
5.4 N-m
Bore Tolerance
+0.0020/+0.0005 in
System of Measurement
Metric with Inch Bore
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Item
Shaft Collar
Shaft Tolerance
+0.0000/-0.0005 in
Collar Material
Stainless Steel
Bore Type
Round
Screw Location from Center
13.49 mm
Screw Material Grade
18-8 300 Series
Collar Material Finish
Bright
Collar Construction
2-Piece
Shaft Locking Type
Clamp On
Minimum Operating Temperature
-40 Degrees F
Included Screws
(2) Clamp Screw
Screw Material Finish
Bright
Resistance Properties
Corrosion Resistant
Maximum Operating Temperature
350 Degrees F
Collar Material Grade
303

Description

Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 7/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 36 mm, Inside Height to Flat Not Applicable, Clearance Diameter 41.1 mm, Collar Width 13 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.