Zoro Homepage

Shaft Collar, Stainless Steel, 23 N-m, M8

  • Mfr # MSP-26E-ST

  • Zoro # G908671996


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Screw Material
Stainless Steel
Bore Tolerance
+0.0020/+0.0005 in
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Width Tolerance
+0.076/-0.254 mm
Screw Seating Torque
23 N-m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSP-26E-ST
Zoro #
G908671996
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
For Shaft Diameter
1 5/8 in
Screw Thread Size
M8
Clearance Diameter
80.1 mm
Collar Width
19 mm
Bore Diameter
1 5/8 in
Collar Outside Diameter
73 mm

Details

Screw Material
Stainless Steel
Bore Tolerance
+0.0020/+0.0005 in
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
23 N-m
System of Measurement
Metric with Inch Bore
Item
Shaft Collar
Resistance Properties
Corrosion Resistant
Screw Material Finish
Bright
Screw Material Grade
316
Collar Material Grade
316
Screw Location from Center
29.49 mm
Maximum Operating Temperature
350 Degrees F
Shaft Tolerance
+0.0000/-0.0005 in
Collar Material
Stainless Steel
Included Screws
(2) Clamp Screw
Collar Construction
2-Piece
Collar Material Finish
Bright
Minimum Operating Temperature
-40 Degrees F
Bore Type
Round
Shaft Locking Type
Clamp On

Description

Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 1 5/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 73 mm, Inside Height to Flat Not Applicable, Clearance Diameter 80.1 mm, Collar Width 19 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 316, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.