
Shaft Collar, Stainless Steel, 350 Degrees F, -40 Degrees F
Mfr # CL-22-ST
Zoro # G208679012
product price:Â $62.49
/eaKey Features
Screw Material
Stainless Steel
Width Tolerance
+0.003/-0.010 in
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
110 lb-in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CL-22-ST
Zoro #
G208679012
UPC #
-
Country of Origin
United States
Dimensions
Width Tolerance
+0.003/-0.010 in
Clearance Diameter
2.47 in
Collar Width
9/16 in
Screw Thread Size
1/4"-28
Collar Outside Diameter
2 1/4 in
Bore Diameter
1 3/8 in
For Shaft Diameter
1 3/8 in
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 3/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.47 in, Collar Width 9/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 316, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.