Shaft Collar, Stainless Steel, 4 in, +0.003/-0.010 in

  • Mfr # CL-44-ST

  • Zoro # G308678946


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Screw Material
Stainless Steel
Screw Seating Torque
345 lb-in
System of Measurement
Inch
Bore Tolerance
+0.0020/+0.0005 in
Width Tolerance
+0.003/-0.010 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL-44-ST
Zoro #
G308678946
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.003/-0.010 in
For Shaft Diameter
2 3/4 in
Clearance Diameter
4.27 in
Bore Diameter
2 3/4 in
Collar Outside Diameter
4 in
Screw Thread Size
3/8"-24
Collar Width
7/8 in

Details

Screw Material
Stainless Steel
Screw Seating Torque
345 lb-in
Item
Shaft Collar
System of Measurement
Inch
Bore Tolerance
+0.0020/+0.0005 in
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Collar Construction
1-Piece
Shaft Tolerance
+0.0000/-0.0005 in
Resistance Properties
Corrosion Resistant
Minimum Operating Temperature
-40 Degrees F
Screw Material Finish
Bright
Shaft Locking Type
Clamp On
Included Screws
Clamp Screw
Collar Material Grade
316
Collar Material
Stainless Steel
Collar Material Finish
Bright
Screw Location from Center
1.69 in
Screw Material Grade
316
Bore Type
Round
Maximum Operating Temperature
350 Degrees F

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 3/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 4 in, Inside Height to Flat Not Applicable, Clearance Diameter 4.27 in, Collar Width 7/8 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 316, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.