Shaft Collar, Stainless Steel, 60 mm, +0.076/-0.254 mm

  • Mfr # MCL-60-ST

  • Zoro # G308672050


product price:  $161.99
/ea
Free Shipping & Returns

Key Features

Screw Material
Stainless Steel
System of Measurement
Metric
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Width Tolerance
+0.076/-0.254 mm
Bore Tolerance
+0.050/+0.012 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCL-60-ST
Zoro #
G308672050
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Clearance Diameter
94 mm
Screw Length
25 mm
Screw Thread Size
M8x25
For Shaft Diameter
60 mm
Bore Diameter
60 mm
Collar Width
19 mm
Collar Outside Diameter
88 mm

Details

Screw Material
Stainless Steel
System of Measurement
Metric
Item
Shaft Collar
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050/+0.012 mm
Screw Seating Torque
23 N-m
Collar Construction
1-Piece
Resistance Properties
Corrosion Resistant
Screw Location from Center
37.01 mm
Collar Material
Stainless Steel
Bore Type
Round
Minimum Operating Temperature
-40 Degrees F
Screw Material Finish
Bright
Screw Material Grade
316
Collar Material Finish
Bright
Maximum Operating Temperature
350 Degrees F
Shaft Tolerance
+0.000/-0.013 mm
Collar Material Grade
316
Included Screws
Clamp Screw
Shaft Locking Type
Clamp On

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 60 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 88 mm, Inside Height to Flat Not Applicable, Clearance Diameter 94 mm, Collar Width 19 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 316, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.