Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, Stainless Steel, 60 mm, Bright

  • Mfr # MSP-60-ST

  • Zoro # G508672140


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Screw Material
Stainless Steel
Width Tolerance
+0.076/-0.254 mm
System of Measurement
Metric
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
23 N-m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSP-60-ST
Zoro #
G508672140
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Bore Diameter
60 mm
For Shaft Diameter
60 mm
Collar Width
19 mm
Collar Outside Diameter
88 mm
Screw Length
25 mm
Screw Thread Size
M8x25
Clearance Diameter
94 mm

Details

Screw Material
Stainless Steel
Item
Shaft Collar
System of Measurement
Metric
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
23 N-m
Bore Tolerance
+0.050/+0.012 mm
Included Screws
(2) Clamp Screw
Collar Material
Stainless Steel
Shaft Locking Type
Clamp On
Screw Location from Center
37.01 mm
Collar Material Finish
Bright
Screw Material Grade
316
Collar Construction
2-Piece
Minimum Operating Temperature
-40 Degrees F
Screw Material Finish
Bright
Maximum Operating Temperature
350 Degrees F
Bore Type
Round
Collar Material Grade
316
Resistance Properties
Corrosion Resistant
Shaft Tolerance
+0.000/-0.013 mm

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 60 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 88 mm, Inside Height to Flat Not Applicable, Clearance Diameter 94 mm, Collar Width 19 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 316, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.