Zoro Homepage

Shaft Collar, Stainless Steel, 93 mm, 99.8 mm

  • Mfr # MSP-39E-ST

  • Zoro # G708672148


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Screw Material
Stainless Steel
System of Measurement
Metric with Inch Bore
Screw Seating Torque
23 N-m
Bore Tolerance
+0.0020/+0.0005 in
Width Tolerance
+0.076/-0.254 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSP-39E-ST
Zoro #
G708672148
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Clearance Diameter
99.8 mm
Collar Outside Diameter
93 mm
For Shaft Diameter
2 7/16 in
Collar Width
19 mm
Screw Thread Size
M8
Bore Diameter
2 7/16 in

Details

Screw Material
Stainless Steel
System of Measurement
Metric with Inch Bore
Screw Seating Torque
23 N-m
Item
Shaft Collar
Bore Tolerance
+0.0020/+0.0005 in
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Screw Material Finish
Bright
Collar Construction
2-Piece
Minimum Operating Temperature
-40 Degrees F
Collar Material Grade
316
Shaft Locking Type
Clamp On
Screw Material Grade
316
Resistance Properties
Corrosion Resistant
Shaft Tolerance
+0.0000/-0.0005 in
Bore Type
Round
Maximum Operating Temperature
350 Degrees F
Included Screws
(2) Clamp Screw
Collar Material Finish
Bright
Collar Material
Stainless Steel
Screw Location from Center
39.5 mm

Description

Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 2 7/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 93 mm, Inside Height to Flat Not Applicable, Clearance Diameter 99.8 mm, Collar Width 19 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 316, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.