Zoro Homepage

Shaft Collar, Stainless Steel, 98 mm, 70 mm

  • Mfr # MSP-70-ST

  • Zoro # G908672139


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Screw Material
Stainless Steel
Bore Tolerance
+0.050/+0.012 mm
Screw Seating Torque
23 N-m
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Width Tolerance
+0.076/-0.254 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSP-70-ST
Zoro #
G908672139
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Collar Width
19 mm
For Shaft Diameter
70 mm
Screw Length
25 mm
Clearance Diameter
104.5 mm
Screw Thread Size
M8x25
Collar Outside Diameter
98 mm
Bore Diameter
70 mm

Details

Screw Material
Stainless Steel
Bore Tolerance
+0.050/+0.012 mm
Screw Seating Torque
23 N-m
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Item
Shaft Collar
System of Measurement
Metric
Shaft Locking Type
Clamp On
Collar Material Finish
Bright
Minimum Operating Temperature
-40 Degrees F
Shaft Tolerance
+0.000/-0.013 mm
Resistance Properties
Corrosion Resistant
Collar Construction
2-Piece
Maximum Operating Temperature
350 Degrees F
Included Screws
(2) Clamp Screw
Collar Material
Stainless Steel
Screw Material Finish
Bright
Collar Material Grade
316
Screw Material Grade
316
Screw Location from Center
42.01 mm
Bore Type
Round

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 70 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 98 mm, Inside Height to Flat Not Applicable, Clearance Diameter 104.5 mm, Collar Width 19 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 316, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.