Shaft Collar, Stainless Steel, Clamp On, Corrosion Resistant

  • Mfr # MSP-18E-P

  • Zoro # G008671988


product price: $25.89
/ea

Key Features

Screw Material
Stainless Steel
Screw Seating Torque
3.9 N-m
Bore Tolerance
+0.0020/+0.0005 in
Width Tolerance
+0.076/-0.254 mm
System of Measurement
Metric with Inch Bore
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSP-18E-P
Zoro #
G008671988
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Clearance Diameter
54.7 mm
Screw Thread Size
M6
Collar Width
15 mm
Bore Diameter
1 1/8 in
For Shaft Diameter
1 1/8 in
Collar Outside Diameter
48 mm

Details

Screw Material
Stainless Steel
Screw Seating Torque
3.9 N-m
Item
Shaft Collar
Bore Tolerance
+0.0020/+0.0005 in
System of Measurement
Metric with Inch Bore
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Included Screws
(2) Clamp Screw
Screw Material Finish
Bright
Collar Material Grade
Acetal
Maximum Operating Temperature
185 Degrees F
Screw Material Grade
18-8 300 Series
Collar Material Finish
Plain
Resistance Properties
Corrosion Resistant
Shaft Locking Type
Clamp On
Screw Location from Center
19 mm
Minimum Operating Temperature
-10 Degrees F
Collar Material
Plastic
Bore Type
Round
Shaft Tolerance
+0.0000/-0.0005 in
Collar Construction
2-Piece

Description

Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 1 1/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 48 mm, Inside Height to Flat Not Applicable, Clearance Diameter 54.7 mm, Collar Width 15 mm, Collar Material Plastic, Keyway Width Not Applicable, Collar Material Grade Acetal, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.