Shaft Collar, Stainless Steel, Clamp Screw, Stainless Steel

  • Mfr # MCL-47E-ST

  • Zoro # G108672052


product price:  $266.99
/ea
Free Shipping & Returns

Key Features

Screw Material
Stainless Steel
Width Tolerance
+0.076/-0.254 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
23 N-m
Bore Tolerance
+0.0020/+0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCL-47E-ST
Zoro #
G108672052
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Bore Diameter
2 15/16 in
Screw Thread Size
M8
Clearance Diameter
109.1 mm
Collar Width
19 mm
Collar Outside Diameter
103 mm
For Shaft Diameter
2 15/16 in

Details

Screw Material
Stainless Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
23 N-m
Bore Tolerance
+0.0020/+0.0005 in
Item
Shaft Collar
System of Measurement
Metric with Inch Bore
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
350 Degrees F
Bore Type
Round
Collar Construction
1-Piece
Shaft Tolerance
+0.0000/-0.0005 in
Screw Material Grade
316
Screw Material Finish
Bright
Shaft Locking Type
Clamp On
Collar Material Grade
316
Screw Location from Center
44.5 mm
Included Screws
Clamp Screw
Collar Material
Stainless Steel
Collar Material Finish
Bright
Resistance Properties
Corrosion Resistant

Description

Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 2 15/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 103 mm, Inside Height to Flat Not Applicable, Clearance Diameter 109.1 mm, Collar Width 19 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 316, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.