Shaft Collar, Stainless Steel, Corrosion Resistant, 185 Degrees F

  • Mfr # MCL-11E-P

  • Zoro # G108678832


product price:  $12.39
/ea

Key Features

Screw Material
Stainless Steel
Screw Seating Torque
1.7 N-m
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
System of Measurement
Metric with Inch Bore
Bore Tolerance
+0.0020/+0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCL-11E-P
Zoro #
G108678832
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Screw Thread Size
M5
Bore Diameter
7/16 in
Collar Outside Diameter
36 mm
Collar Width
13 mm
Clearance Diameter
41.1 mm
For Shaft Diameter
7/16 in

Details

Screw Material
Stainless Steel
Screw Seating Torque
1.7 N-m
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
System of Measurement
Metric with Inch Bore
Item
Shaft Collar
Bore Tolerance
+0.0020/+0.0005 in
Bore Type
Round
Collar Material Grade
Acetal
Screw Material Finish
Bright
Included Screws
Clamp Screw
Screw Material Grade
18-8 300 Series
Maximum Operating Temperature
185 Degrees F
Shaft Tolerance
+0.0000/-0.0005 in
Collar Material Finish
Plain
Resistance Properties
Corrosion Resistant
Minimum Operating Temperature
-10 Degrees F
Collar Construction
1-Piece
Screw Location from Center
13.49 mm
Collar Material
Plastic
Shaft Locking Type
Clamp On

Description

Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 7/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 36 mm, Inside Height to Flat Not Applicable, Clearance Diameter 41.1 mm, Collar Width 13 mm, Collar Material Plastic, Keyway Width Not Applicable, Collar Material Grade Acetal, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.