Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, Stainless Steel, Corrosion Resistant, 25 mm

  • Mfr # MSP-55-ST

  • Zoro # G708672124


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Screw Material
Stainless Steel
Width Tolerance
+0.076/-0.254 mm
System of Measurement
Metric
Screw Seating Torque
23 N-m
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSP-55-ST
Zoro #
G708672124
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Screw Length
25 mm
Collar Outside Diameter
82 mm
For Shaft Diameter
55 mm
Bore Diameter
55 mm
Collar Width
19 mm
Screw Thread Size
M8x25
Clearance Diameter
88.8 mm

Details

Screw Material
Stainless Steel
Item
Shaft Collar
System of Measurement
Metric
Screw Seating Torque
23 N-m
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050/+0.012 mm
Screw Location from Center
34.24 mm
Bore Type
Round
Collar Construction
2-Piece
Shaft Tolerance
+0.000/-0.013 mm
Collar Material Grade
316
Resistance Properties
Corrosion Resistant
Screw Material Grade
316
Collar Material Finish
Bright
Included Screws
(2) Clamp Screw
Shaft Locking Type
Clamp On
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
350 Degrees F
Screw Material Finish
Bright
Collar Material
Stainless Steel

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 55 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 82 mm, Inside Height to Flat Not Applicable, Clearance Diameter 88.8 mm, Collar Width 19 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 316, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.