Zoro Homepage

Shaft Collar, Stainless Steel, M8x25, 316

  • Mfr # MSP-65-ST

  • Zoro # G508672126


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Screw Material
Stainless Steel
System of Measurement
Metric
Bore Tolerance
+0.050/+0.012 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
23 N-m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSP-65-ST
Zoro #
G508672126
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
For Shaft Diameter
65 mm
Clearance Diameter
99.8 mm
Screw Length
25 mm
Collar Width
19 mm
Bore Diameter
65 mm
Screw Thread Size
M8x25
Collar Outside Diameter
93 mm

Details

Screw Material
Stainless Steel
System of Measurement
Metric
Bore Tolerance
+0.050/+0.012 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
23 N-m
Item
Shaft Collar
Shaft Locking Type
Clamp On
Maximum Operating Temperature
350 Degrees F
Shaft Tolerance
+0.000/-0.013 mm
Bore Type
Round
Screw Material Grade
316
Collar Construction
2-Piece
Screw Material Finish
Bright
Collar Material
Stainless Steel
Screw Location from Center
39.5 mm
Minimum Operating Temperature
-40 Degrees F
Included Screws
(2) Clamp Screw
Collar Material Grade
316
Resistance Properties
Corrosion Resistant
Collar Material Finish
Bright

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 65 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 93 mm, Inside Height to Flat Not Applicable, Clearance Diameter 99.8 mm, Collar Width 19 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 316, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.