Shaft Collar, Stainless Steel, Metric, Clamp Screw

  • Mfr # MCL-4-AN

  • Zoro # G608672057


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Screw Material
Stainless Steel
System of Measurement
Metric
Width Tolerance
+0.076/-0.254 mm
Screw Seating Torque
1.1 N-m
Bore Tolerance
+0.050/+0.012 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCL-4-AN
Zoro #
G608672057
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Clearance Diameter
20.8 mm
Collar Outside Diameter
16 mm
For Shaft Diameter
4 mm
Collar Width
9 mm
Bore Diameter
4 mm
Screw Thread Size
M3x8
Screw Length
8 mm

Details

Screw Material
Stainless Steel
System of Measurement
Metric
Screw Seating Torque
1.1 N-m
Bore Tolerance
+0.050/+0.012 mm
Item
Shaft Collar
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
200 Degrees F
Screw Material Finish
Bright
Collar Material
Aluminum
Screw Material Grade
18-8 300 Series
Shaft Locking Type
Clamp On
Resistance Properties
Corrosion Resistant
Collar Material Finish
Anodized
Shaft Tolerance
+0.000/-0.013 mm
Screw Location from Center
5.51 mm
Bore Type
Round
Collar Construction
1-Piece
Collar Material Grade
2024
Included Screws
Clamp Screw

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 4 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 16 mm, Inside Height to Flat Not Applicable, Clearance Diameter 20.8 mm, Collar Width 9 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel, Screw Material Finish Bright

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.