Shaft Collar, Stainless Steel, No. 10-32, 0.52 in

  • Mfr # CL-11-ST

  • Zoro # G808678866


product price: $29.39
/ea

Key Features

Screw Material
Stainless Steel
System of Measurement
Inch
Width Tolerance
+0.003/-0.010 in
Screw Seating Torque
45 lb-in
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL-11-ST
Zoro #
G808678866
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.003/-0.010 in
Collar Outside Diameter
1 3/8 in
Screw Thread Size
#10-32
Bore Diameter
7/16 in
For Shaft Diameter
7/16 in
Collar Width
7/16 in
Clearance Diameter
1.56 in

Details

Screw Material
Stainless Steel
System of Measurement
Inch
Screw Seating Torque
45 lb-in
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.0020/+0.0005 in
Item
Shaft Collar
Bore Type
Round
Shaft Tolerance
+0.0000/-0.0005 in
Screw Location from Center
0.52 in
Maximum Operating Temperature
350 Degrees F
Collar Material
Stainless Steel
Screw Material Finish
Bright
Screw Material Grade
316
Included Screws
Clamp Screw
Collar Material Finish
Bright
Shaft Locking Type
Clamp On
Resistance Properties
Corrosion Resistant
Minimum Operating Temperature
-40 Degrees F
Collar Material Grade
316
Collar Construction
1-Piece

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 7/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 3/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.56 in, Collar Width 7/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 316, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.