Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, Stainless Steel, No. 10-32, 0.52 in

  • Mfr # SP-11-ST

  • Zoro # G708672117


product price: $42.39
/ea

Key Features

Screw Material
Stainless Steel
System of Measurement
Inch
Width Tolerance
+0.003/-0.010 in
Bore Tolerance
+0.0020/+0.0005 in
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-11-ST
Zoro #
G708672117
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.003/-0.010 in
Clearance Diameter
1.56 in
Collar Outside Diameter
1 3/8 in
Collar Width
7/16 in
Bore Diameter
7/16 in
For Shaft Diameter
7/16 in
Screw Thread Size
#10-32

Details

Screw Material
Stainless Steel
System of Measurement
Inch
Bore Tolerance
+0.0020/+0.0005 in
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Item
Shaft Collar
Screw Seating Torque
45 lb-in
Screw Material Grade
316
Included Screws
(2) Clamp Screw
Shaft Tolerance
+0.0000/-0.0005 in
Maximum Operating Temperature
350 Degrees F
Shaft Locking Type
Clamp On
Screw Location from Center
0.52 in
Collar Material
Stainless Steel
Minimum Operating Temperature
-40 Degrees F
Collar Material Grade
316
Bore Type
Round
Screw Material Finish
Bright
Resistance Properties
Corrosion Resistant
Collar Material Finish
Bright
Collar Construction
2-Piece

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 7/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 3/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.56 in, Collar Width 7/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 316, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.