Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, Stainless Steel, Plain, 2.8 N-m

  • Mfr # MCL-17E-P

  • Zoro # G708678928


product price: $18.99
/ea

Key Features

Screw Material
Stainless Steel
Screw Seating Torque
2.8 N-m
System of Measurement
Metric with Inch Bore
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Width Tolerance
+0.076/-0.254 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCL-17E-P
Zoro #
G708678928
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
For Shaft Diameter
1 1/16 in
Collar Width
15 mm
Collar Outside Diameter
48 mm
Bore Diameter
1 1/16 in
Clearance Diameter
54.7 mm
Screw Thread Size
M6

Details

Screw Material
Stainless Steel
Screw Seating Torque
2.8 N-m
System of Measurement
Metric with Inch Bore
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.0020/+0.0005 in
Item
Shaft Collar
Collar Material Finish
Plain
Resistance Properties
Corrosion Resistant
Screw Material Finish
Bright
Included Screws
Clamp Screw
Shaft Locking Type
Clamp On
Bore Type
Round
Collar Material
Plastic
Screw Location from Center
19 mm
Screw Material Grade
18-8 300 Series
Maximum Operating Temperature
185 Degrees F
Collar Material Grade
Acetal
Shaft Tolerance
+0.0000/-0.0005 in
Minimum Operating Temperature
-10 Degrees F
Collar Construction
1-Piece

Description

Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 1 1/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 48 mm, Inside Height to Flat Not Applicable, Clearance Diameter 54.7 mm, Collar Width 15 mm, Collar Material Plastic, Keyway Width Not Applicable, Collar Material Grade Acetal, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.