Shaft Collar, Threaded, 1Pc, 1-12 In, Steel

  • Mfr # TCL-16-12-F

  • Zoro # G1634053


product price: $14.49
/ea

Key Features

Material
Black Oxide 1215 Lead Free Steel
Number of Pieces
1
Collar Style
Clamp, Threaded
Outside Dia.
1 3/4 in
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCL-16-12-F
Zoro #
G1634053
UPC #
634529027943
Country of Origin
United States

Dimensions

Bore Dia.
1"-12
Outside Dia.
1 3/4 in
Dimension Type
Inch
Width
1/2 in
Screw Size
1/4"-28
Clearance Dia.
2.032 in
Width Tolerance
+0.003/-0.010 in
Screw Thread Size
1/4"-28
Bore Thread Size
1"-12
Collar Outside Diameter
1 3/4 in
Collar Width
1/2 in
For Shaft Diameter
1 in
Clearance Diameter
2.03 in
Bore Diameter
1 in

Details

Material
Black Oxide 1215 Lead Free Steel
Number of Pieces
1
Collar Style
Clamp, Threaded
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Alloy Steel
Item - Shaft Collars
Shaft Collar
Material - Collars
Black Oxide 1215 Lead Free Steel
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS Compliant
Shaft Locking Type - Couplings
1 Piece Clamp
Bore Type - Collars
Threaded Bore
System of Measurement
Inch
Item
Shaft Collar
Screw Seating Torque
170 lb-in
Screw Location from Center
0.68 in
Bore Type
Threaded
Collar Material
Carbon Steel
Minimum Operating Temperature
-40 Degrees F
Collar Material Grade
1215
Shaft Locking Type
Clamp On
Included Screws
(1) Hex Socket Cap Screw
Maximum Operating Temperature
350 Degrees F
Screw Material Finish
Black Oxide
Shaft Tolerance
+0.0000/-0.0005 in
Collar Construction
1-Piece
Collar Material Finish
Black Oxide
Thread Direction
Right Hand Thread

Description

Shaft Collar, System of Measurement Inch, Bore Type Threaded, Bore Diameter 1 in, Bore Thread Size 1 In.-12, Collar Outside Diameter 1 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.03 in, Collar Width 1/2 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Right Hand Thread, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.