Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, Threaded, 1Pc, 2-12 In, 303 SS

  • Mfr # TCL-32-12-SS

  • Zoro # G0321151


product price: $91.59
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2"-12
Material
303 Stainless Steel
Number of Pieces
1
Collar Style
Clamp, Threaded
Outside Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCL-32-12-SS
Zoro #
G0321151
UPC #
634529028377
Country of Origin
United States

Dimensions

Bore Dia.
2"-12
Outside Dia.
3 in
Dimension Type
Inch
Width
11/16 in
Screw Size
5/16"-24
Clearance Dia.
3.273 in
Width Tolerance
+0.003/-0.010 in
Collar Outside Diameter
3 in
Clearance Diameter
3.27 in
Bore Thread Size
2"-12
Screw Thread Size
5/16"-24
Bore Diameter
2 in
For Shaft Diameter
2 in
Collar Width
11/16 in

Details

Material
303 Stainless Steel
Number of Pieces
1
Collar Style
Clamp, Threaded
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Stainless Steel
Material - Collars
303 Stainless Steel
Item - Shaft Collars
Shaft Collar
System of Measurement
Inch
Item
Shaft Collar
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS Compliant
Bore Type - Collars
Threaded Bore
Shaft Locking Type - Couplings
1 Piece Clamp
Screw Seating Torque
190 lb-in
Collar Material Grade
303
Screw Location from Center
1.25 in
Resistance Properties
Corrosion Resistant
Collar Material Finish
Bright
Bore Type
Threaded
Shaft Locking Type
Clamp On
Collar Construction
1-Piece
Collar Material
Stainless Steel
Included Screws
(1) Hex Socket Cap Screw
Maximum Operating Temperature
350 Degrees F
Screw Material Finish
Bright
Screw Material Grade
304
Shaft Tolerance
+0.0000/-0.0005 in
Minimum Operating Temperature
-40 Degrees F
Thread Direction
Right Hand Thread

Description

Shaft Collar, System of Measurement Inch, Bore Type Threaded, Bore Diameter 2 in, Bore Thread Size 2 In.-12, Collar Outside Diameter 3 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.27 in, Collar Width 11/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Right Hand Thread, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.