Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, Threaded, 2Pc, 1-3/8-12 In, SS

  • Mfr # TSP-22-12-SS

  • Zoro # G8249595


product price: $56.99
/ea

Key Features

Material
303 Stainless Steel
Number of Pieces
2
Collar Style
Clamp, Threaded
Outside Dia.
2 1/4 in
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSP-22-12-SS
Zoro #
G8249595
UPC #
634529029510
Country of Origin
United States

Dimensions

Bore Dia.
1-3/8"-12
Outside Dia.
2 1/4 in
Dimension Type
Inch
Width
9/16 in
Screw Size
1/4"-28
Clearance Dia.
2.424 in
Width Tolerance
+0.003/-0.010 in
Screw Thread Size
1/4"-28
Clearance Diameter
2.47 in
Bore Thread Size
1 3/8"-12
Collar Outside Diameter
2 1/4 in
Collar Width
9/16 in
Bore Diameter
1 3/8 in
For Shaft Diameter
1 3/8 in

Details

Material
303 Stainless Steel
Number of Pieces
2
Collar Style
Clamp, Threaded
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Stainless Steel
System of Measurement
Inch
Bore Type - Collars
Threaded Bore
Item - Shaft Collars
Shaft Collar
Item
Shaft Collar
Material - Collars
303 Stainless Steel
Shaft Locking Type - Couplings
2 Piece Clamp
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS Compliant
Screw Seating Torque
110 lb-in
Collar Material Finish
Bright
Screw Location from Center
0.92 in
Shaft Locking Type
Clamp On
Shaft Tolerance
+0.0000/-0.0005 in
Screw Material Finish
Bright
Collar Material
Stainless Steel
Included Screws
(2) Hex Socket Cap Screw
Resistance Properties
Corrosion Resistant
Maximum Operating Temperature
350 Degrees F
Collar Construction
2-Piece
Minimum Operating Temperature
-40 Degrees F
Screw Material Grade
304
Thread Direction
Right Hand Thread
Bore Type
Threaded
Collar Material Grade
303

Description

Shaft Collar, System of Measurement Inch, Bore Type Threaded, Bore Diameter 1 3/8 in, Bore Thread Size 1 3/8 In.-12, Collar Outside Diameter 2 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.47 in, Collar Width 9/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Right Hand Thread, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.