Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, Threaded, 2Pc, 1/4-28 In, St

  • Mfr # TSP-4-28-F

  • Zoro # G2823077


product price: $9.19
/ea
Sold in multiples of 2 for $18.38

Key Features

Material
Black Oxide 1215 Lead Free Steel
Number of Pieces
2
Collar Style
Clamp, Threaded
Outside Dia.
5/8 in
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSP-4-28-F
Zoro #
G2823077
UPC #
634529029701
Country of Origin
United States

Dimensions

Bore Dia.
1/4"-28
Outside Dia.
5/8 in
Dimension Type
Inch
Width
9/32 in
Screw Size
#4-40
Clearance Dia.
0.75 in
Width Tolerance
+0.003/-0.010 in
Collar Width
9/32 in
Screw Thread Size
#4-40
Collar Outside Diameter
5/8 in
For Shaft Diameter
1/4 in
Bore Diameter
1/4 in
Bore Thread Size
1/4"-28
Clearance Diameter
0.77 in

Details

Material
Black Oxide 1215 Lead Free Steel
Number of Pieces
2
Collar Style
Clamp, Threaded
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Alloy Steel
Material - Collars
Black Oxide 1215 Lead Free Steel
System of Measurement
Inch
Item
Shaft Collar
Item - Shaft Collars
Shaft Collar
Bore Type - Collars
Threaded Bore
Shaft Locking Type - Couplings
2 Piece Clamp
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS Compliant
Screw Seating Torque
15 lb-in
Included Screws
(2) Hex Socket Cap Screw
Collar Construction
2-Piece
Collar Material
Carbon Steel
Collar Material Grade
1215
Minimum Operating Temperature
-40 Degrees F
Shaft Locking Type
Clamp On
Screw Location from Center
0.21 in
Screw Material Finish
Black Oxide
Shaft Tolerance
+0.0000/-0.0005
Bore Type
Threaded
Thread Direction
Right Hand Thread
Maximum Operating Temperature
350 Degrees F
Collar Material Finish
Black Oxide

Description

Shaft Collar, System of Measurement Inch, Bore Type Threaded, Bore Diameter 1/4 in, Bore Thread Size 1/4 In.-28, Collar Outside Diameter 5/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.77 in, Collar Width 9/32 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Right Hand Thread, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.