Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, Threaded, 2Pc, 7/16-20 In, St

  • Mfr # TSP-7-20-F

  • Zoro # G2823016


product price: $10.49
/ea

Key Features

Material
Black Oxide 1215 Lead Free Steel
Number of Pieces
2
Collar Style
Clamp, Threaded
Outside Dia.
15/16 in
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSP-7-20-F
Zoro #
G2823016
UPC #
634529029831
Country of Origin
United States

Dimensions

Bore Dia.
7/16"-20
Outside Dia.
15/16 in
Dimension Type
Inch
Width
343/1000 in
Screw Size
#6-32
Clearance Dia.
1.051 in
Width Tolerance
+0.003/-0.010 in
Bore Thread Size
7/16"-20
For Shaft Diameter
7/16 in
Collar Width
11/32 in
Screw Thread Size
#6-32
Collar Outside Diameter
15/16 in
Clearance Diameter
1.08 in
Bore Diameter
7/16 in

Details

Material
Black Oxide 1215 Lead Free Steel
Number of Pieces
2
Collar Style
Clamp, Threaded
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Alloy Steel
Item - Shaft Collars
Shaft Collar
Item
Shaft Collar
Material - Collars
Black Oxide 1215 Lead Free Steel
System of Measurement
Inch
Shaft Locking Type - Couplings
2 Piece Clamp
Bore Type - Collars
Threaded Bore
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS Compliant
Screw Seating Torque
28 lb-in
Shaft Locking Type
Clamp On
Bore Type
Threaded
Included Screws
(2) Hex Socket Cap Screw
Thread Direction
Right Hand Thread
Collar Material Finish
Black Oxide
Maximum Operating Temperature
350 Degrees F
Screw Location from Center
0.34 in
Minimum Operating Temperature
-40 Degrees F
Collar Material Grade
1215
Collar Material
Carbon Steel
Shaft Tolerance
+0.0000/-0.0005
Collar Construction
2-Piece
Screw Material Finish
Black Oxide

Description

Shaft Collar, System of Measurement Inch, Bore Type Threaded, Bore Diameter 7/16 in, Bore Thread Size 7/16 In.-20, Collar Outside Diameter 15/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.08 in, Collar Width 11/32 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Right Hand Thread, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.