Zoro Homepage

Shaft Collar, Titanium, +0.076/-0.254 mm, Clamp On

  • Mfr # MCL-16E-TI

  • Zoro # G908678940


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Screw Material
Titanium
Bore Tolerance
+0.0020/+0.0005 in
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
System of Measurement
Metric with Inch Bore
Width Tolerance
+0.076/-0.254 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCL-16E-TI
Zoro #
G908678940
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Bore Diameter
1 in
For Shaft Diameter
1 in
Collar Width
15 mm
Collar Outside Diameter
45 mm
Screw Thread Size
M6
Clearance Diameter
52.1 mm

Details

Screw Material
Titanium
Item
Shaft Collar
Bore Tolerance
+0.0020/+0.0005 in
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
System of Measurement
Metric with Inch Bore
Screw Material Finish
Bright
Bore Type
Round
Collar Construction
1-Piece
Screw Location from Center
17.5 mm
Maximum Operating Temperature
500 Degrees F
Included Screws
Clamp Screw
Collar Material
Titanium
Minimum Operating Temperature
-40 Degrees F
Collar Material Finish
Bright
Shaft Tolerance
+0.0000/-0.0005 in
Shaft Locking Type
Clamp On
Collar Material Grade
Grade 5

Description

Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 1 in, Bore Thread Size Not Applicable, Collar Outside Diameter 45 mm, Inside Height to Flat Not Applicable, Clearance Diameter 52.1 mm, Collar Width 15 mm, Collar Material Titanium, Keyway Width Not Applicable, Collar Material Grade Grade 5, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Titanium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.