Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, Titanium, Bright, 3/4 in

  • Mfr # MCL-12E-TI

  • Zoro # G008678833


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Screw Material
Titanium
System of Measurement
Metric with Inch Bore
Width Tolerance
+0.076/-0.254 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.0020/+0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCL-12E-TI
Zoro #
G008678833
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Collar Width
15 mm
Screw Thread Size
M6
Collar Outside Diameter
40 mm
Bore Diameter
3/4 in
Clearance Diameter
47.4 mm
For Shaft Diameter
3/4 in

Details

Screw Material
Titanium
Item
Shaft Collar
System of Measurement
Metric with Inch Bore
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.0020/+0.0005 in
Minimum Operating Temperature
-40 Degrees F
Screw Material Finish
Bright
Collar Material
Titanium
Collar Construction
1-Piece
Collar Material Grade
Grade 5
Bore Type
Round
Screw Location from Center
14.73 mm
Shaft Tolerance
+0.0000/-0.0005 in
Collar Material Finish
Bright
Shaft Locking Type
Clamp On
Maximum Operating Temperature
500 Degrees F
Included Screws
Clamp Screw

Description

Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 3/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 40 mm, Inside Height to Flat Not Applicable, Clearance Diameter 47.4 mm, Collar Width 15 mm, Collar Material Titanium, Keyway Width Not Applicable, Collar Material Grade Grade 5, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Titanium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.