
Single U-Joint, 28 mm x 28 mm Bores, 63.4 mm OD, Steel
Mfr # US40-28MM-28MM-F
Zoro # G600675025
product price: $1,240.99
/ea
Free Shipping & Returns
Key Features
Type
Single, Friction Bearing
Outside Dia.
63.4 mm
Bore
28 mm x 28 mm
Material
Alloy Steel
Lubrication
LUBRIPLATE No. 1200-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
US40-28MM-28MM-F
Zoro #
G600675025
UPC #
63452933631
Country of Origin
United States
Dimensions
Outside Dia.
63.4 mm
Length
177.8 mm
Hub Depth
53.1 mm
Yoke Length (LY)
88.9 mm
Details
Type
Single, Friction Bearing
Bore
28 mm x 28 mm
Material
Alloy Steel
Lubrication
LUBRIPLATE No. 1200-2
SAE or Metric
Metric
Weight
6.466 lbs
Max. Torque
3615.5 Nm
B2 Shaft Penetration
53.1 mm
Rated Torque
723.1 Nm
Bore Tolerance
+0.025 mm / -0.000 mm
B1 Shaft Penetration
53.1 mm
Matching Boot
UBOOT40/64-NI-KIT
Max Operating Angle
45°
Style
Round Bore
Description
This Ruland single friction bearing universal joint has 28mm x 28mm bores, a 63.4mm outer diameter, and a 177.8mm length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylene thiourea,
which is known to the State of California to cause cancer, and Ethylene thiourea,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.