Slit Coupling, Clamp, Long, Bores 0.250"x0.250", OD 0.787", Aluminum

  • Mfr # RLC13-4-4-A

  • Zoro # G3399550


product price:  $87.49
/ea
Free Shipping & Returns

Key Features

Bore Dia.
0.250 in x 0.250 in
Max. RPM
7500 RPM
Outside Dia.
0.787 in
Overall Length
1.024 in
Material
Anodized Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLC13-4-4-A
Zoro #
G3399550
UPC #
634529299388
Country of Origin
Ireland

Dimensions

Bore Dia.
0.250 in x 0.250 in
Outside Dia.
0.787 in
Overall Length
1.024 in
Length
1.024 in
Clearance Dia. (In.)
0.858 in
Screw Size
M2.5

Details

Max. RPM
7500 RPM
Material
Anodized Aluminum
Weight
0.039 lbs
Max. Angular Misalignment
3 deg
Max. Parallel Misalignment (In.)
0.010 in
Max. Temp. Range (F)
-110°F to 175°F (-78°C to 79°C)
Torsional Stiffness (Deg./In.-Lbs.)
20.4 lb-in/Deg
Style
Clamp
Moment of Inertia
0.1280 lb-in^2
Screw Seating Torque
2.50 Nm
B1 Shaft Penetration
0.339 in
B2 Shaft Penetration
0.339 in
Measurement Type
Inch
Number of Screws
2
Axial Motion
0.020 in
Screw Material
18-8 300 Series Stainless Steel
Screw Finish
Bright
Bore Tolerance
+0.001 in / -0.000 in
Dynamic Torque Non-Reversing
12.8 lb-in
Dynamic Torque Reversing
8.4 lb-in

Description

This Ruland supplied slit coupling is zero-backlash and has a balanced design for reduced vibration at high speeds up to 7,500 RPM. The coupling is made from a single piece of aluminum and has two sets of slit cuts allowing for low inertia, no maintenance, and high torsional stiffness when compared to beam couplings. It is clamp style and has 0.250" x 0.250" bores, 0.787" OD, and 1.024" length. This long slit coupling has increased torque and misalignment capabilities when compared to short styles. It can accommodate all forms of misalignment with low bearing loads helping to protect small sensitive bearings. This slit coupling is manufactured by Reliance Precision Ltd. in their facility in County Cork, Ireland and is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.