Slit Coupling, Clamp, Long, Bores 0.313"x0.250", OD 0.984", Aluminum

  • Mfr # RLC16-5-4-A

  • Zoro # G3396464


product price:  $79.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
0.313 in x 0.250 in
Max. RPM
5000 RPM
Outside Dia.
0.984 in
Overall Length
1.339 in
Material
Anodized Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLC16-5-4-A
Zoro #
G3396464
UPC #
634529301579
Country of Origin
Ireland

Dimensions

Bore Dia.
0.313 in x 0.250 in
Outside Dia.
0.984 in
Overall Length
1.339 in
Length
1.339 in
Clearance Dia. (In.)
1.059 in
Screw Size
M3

Details

Max. RPM
5000 RPM
Material
Anodized Aluminum
Weight
0.08 lbs
Max. Angular Misalignment
3 deg
Style
Clamp
Torsional Stiffness (Deg./In.-Lbs.)
34.5 lb-in/Deg
Max. Parallel Misalignment (In.)
0.016 in
Max. Temp. Range (F)
-110°F to 175°F (-78°C to 79°C)
Screw Finish
Bright
Number of Screws
2
Screw Material
18-8 300 Series Stainless Steel
B1 Shaft Penetration
0.378 in
Bore Tolerance
+0.001 in / -0.000 in
Moment of Inertia
0.4409 lb-in^2
Dynamic Torque Non-Reversing
20.8 lb-in
Screw Seating Torque
5.40 Nm
Measurement Type
Inch
B2 Shaft Penetration
0.378 in
Dynamic Torque Reversing
13.7 lb-in
Axial Motion
0.028 in

Description

This Ruland supplied slit coupling is zero-backlash and has a balanced design for reduced vibration at high speeds up to 5,000 RPM. The coupling is made from a single piece of aluminum and has two sets of slit cuts allowing for low inertia, no maintenance, and high torsional stiffness when compared to beam couplings. It is clamp style and has 0.313" x 0.250" bores, 0.984" OD, and 1.339" length. This long slit coupling has increased torque and misalignment capabilities when compared to short styles. It can accommodate all forms of misalignment with low bearing loads helping to protect small sensitive bearings. This slit coupling is manufactured by Reliance Precision Ltd. in their facility in County Cork, Ireland and is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.