Slit Coupling, Clamp, Long, Bores 10mmx0.250", OD 0.984", Aluminum
- Mfr # RLC16-10MM-1/4"-A
- Zoro # G3401556
product price:Â
$
85.99
/ea
Key Features
Bore Dia.
10 mm x 0.250 in
Max. RPM
5000 RPM
Outside Dia.
0.984 in (25 mm)
Overall Length
1.339 in (34.00 mm)
Weight
0.0765 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RLC16-10MM-1/4"-A
- Zoro #
- G3401556
- UPC #
- 634529301401
- Country of Origin
- Ireland
- Max. RPM
- 5000 RPM
- Weight
- 0.0765 lbs
- Material
- Anodized Aluminum
- Torsional Stiffness (Deg./In.-Lbs.)
- 34.5 lb-in/Deg (3.9 Nm/Deg)
- Style
- Clamp
- Max. Angular Misalignment
- 3 deg
- Max. Parallel Misalignment (In.)
- 0.016 in (0.40 mm)
- Max. Temp. Range (F)
- -110°F to 175°F (-78°C to 79°C)
- Measurement Type
- Inch/Metric
- Dynamic Torque Non-Reversing
- 20.8 lb-in (2.35 Nm)
- Screw Seating Torque
- 5.40 Nm
- Moment of Inertia
- 0.4409 lb-in^2 (31.0 g.cm^2)
- Axial Motion
- 0.028 in (0.70 mm)
- Dynamic Torque Reversing
- 13.7 lb-in (1.55 Nm)
- B1 Shaft Penetration
- 0.378 in (9.6 mm)
- Bore Tolerance
- +0.001 in / -0.000 in (+0.020 mm / -0.000 mm)
- Screw Finish
- Bright
- Screw Material
- 18-8 300 Series Stainless Steel
- B2 Shaft Penetration
- 0.378 in (9.6 mm)
- Number of Screws
- 2
Dimensions
- Bore Dia.
- 10 mm x 0.250 in
- Outside Dia.
- 0.984 in (25 mm)
- Overall Length
- 1.339 in (34.00 mm)
- Length
- 1.339 in (34.00 mm)
- Clearance Dia. (In.)
- 1.059 in (26.9 mm)
- Screw Size
- M3
Description
This Ruland supplied slit coupling is zero-backlash and has a balanced design for reduced vibration at high speeds up to 5,000 RPM. The coupling is made from a single piece of aluminum and has two sets of slit cuts allowing for low inertia, no maintenance, and high torsional stiffness when compared to beam couplings. It is clamp style and has 10mm x 0.250" bores, 0.984" (25.0mm) OD, and 1.339" (34.00mm) length. This long slit coupling has increased torque and misalignment capabilities when compared to short styles. It can accommodate all forms of misalignment with low bearing loads helping to protect small sensitive bearings. This slit coupling is manufactured by Reliance Precision Ltd. in their facility in County Cork, Ireland and is RoHS and REACH compliant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.