Slit Coupling, Clamp, Long, Bores 12mmx0.375", OD 0.984", Aluminum

  • Mfr # RLC16-12MM-3/8"-A

  • Zoro # G3401930


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
12 mm x 0.375 in
Max. RPM
5000 RPM
Outside Dia.
0.984 in (25 mm)
Overall Length
1.339 in (34.00 mm)
Weight
0.0705 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RLC16-12MM-3/8"-A
Zoro #
G3401930
UPC #
634529301470
Country of Origin
Ireland

Dimensions

Bore Dia.
12 mm x 0.375 in
Outside Dia.
0.984 in (25 mm)
Overall Length
1.339 in (34.00 mm)
Length
1.339 in (34.00 mm)
Screw Size
M3
Clearance Dia. (In.)
1.059 in (26.9 mm)

Details

Max. RPM
5000 RPM
Weight
0.0705 lbs
Material
Anodized Aluminum
Style
Clamp
Max. Angular Misalignment
3 deg
Max. Temp. Range (F)
-110°F to 175°F (-78°C to 79°C)
Max. Parallel Misalignment (In.)
0.016 in (0.40 mm)
Torsional Stiffness (Deg./In.-Lbs.)
34.5 lb-in/Deg (3.9 Nm/Deg)
Measurement Type
Inch/Metric
B1 Shaft Penetration
0.378 in (9.6 mm)
Dynamic Torque Reversing
13.7 lb-in (1.55 Nm)
Screw Seating Torque
5.40 Nm
Bore Tolerance
+0.001 in / -0.000 in (+0.020 mm / -0.000 mm)
B2 Shaft Penetration
0.378 in (9.6 mm)
Axial Motion
0.028 in (0.70 mm)
Screw Finish
Bright
Number of Screws
2
Screw Material
18-8 300 Series Stainless Steel
Dynamic Torque Non-Reversing
20.8 lb-in (2.35 Nm)
Moment of Inertia
0.4409 lb-in^2 (31.0 g.cm^2)

Description

This Ruland supplied slit coupling is zero-backlash and has a balanced design for reduced vibration at high speeds up to 5,000 RPM. The coupling is made from a single piece of aluminum and has two sets of slit cuts allowing for low inertia, no maintenance, and high torsional stiffness when compared to beam couplings. It is clamp style and has 12mm x 0.375" bores, 0.984" (25.0mm) OD, and 1.339" (34.00mm) length. This long slit coupling has increased torque and misalignment capabilities when compared to short styles. It can accommodate all forms of misalignment with low bearing loads helping to protect small sensitive bearings. This slit coupling is manufactured by Reliance Precision Ltd. in their facility in County Cork, Ireland and is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.