Slit Coupling, Clamp, Long, Bores 6mmx0.188", OD 0.512", Aluminum

  • Mfr # RLC8-6MM-3/16"-A

  • Zoro # G3399298


product price:  $73.29
/ea

Key Features

Bore Dia.
6 mm x 0.188 in
Max. RPM
12000 RPM
Outside Dia.
0.512 in (13 mm)
Overall Length
0.787 in (20.00 mm)
Weight
0.0112 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLC8-6MM-3/16"-A
Zoro #
G3399298
UPC #
634529297148
Country of Origin
Ireland

Dimensions

Bore Dia.
6 mm x 0.188 in
Outside Dia.
0.512 in (13 mm)
Overall Length
0.787 in (20.00 mm)
Length
0.787 in (20.00 mm)
Clearance Dia. (In.)
0.571 in (14.5 mm)
Screw Size
M1.6

Details

Max. RPM
12000 RPM
Weight
0.0112 lbs
Material
Anodized Aluminum
Max. Angular Misalignment
2.5 deg
Max. Parallel Misalignment (In.)
0.006 in (0.15 mm)
Style
Clamp
Max. Temp. Range (F)
-110°F to 175°F (-78°C to 79°C)
Torsional Stiffness (Deg./In.-Lbs.)
8.0 lb-in/Deg (0.9 Nm/Deg)
B2 Shaft Penetration
0.276 in (7.0 mm)
Moment of Inertia
0.0171 lb-in^2 (1.2 g.cm^2)
Number of Screws
2
Bore Tolerance
+0.001 in / -0.000 in (+0.020 mm / -0.000 mm)
Screw Seating Torque
0.73 Nm
Axial Motion
0.012 in (0.30 mm)
Screw Material
18-8 300 Series Stainless Steel
Dynamic Torque Reversing
3.1 lb-in (0.35 Nm)
Measurement Type
Inch/Metric
Dynamic Torque Non-Reversing
4.9 lb-in (0.55 Nm)
Screw Finish
Bright
B1 Shaft Penetration
0.276 in (7.0 mm)

Description

This Ruland supplied slit coupling is zero-backlash and has a balanced design for reduced vibration at high speeds up to 12,000 RPM. The coupling is made from a single piece of aluminum and has two sets of slit cuts allowing for low inertia, no maintenance, and high torsional stiffness when compared to beam couplings. It is clamp style and has 6mm x 0.188" bores, 0.512" (13.0mm) OD, and 0.787" (20.00mm) length. This long slit coupling has increased torque and misalignment capabilities when compared to short styles. It can accommodate all forms of misalignment with low bearing loads helping to protect small sensitive bearings. This slit coupling is manufactured by Reliance Precision Ltd. in their facility in County Cork, Ireland and is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.