Slit Coupling, Clamp, Long, Bores 6x6mm, OD 13.0mm, Aluminum

  • Mfr # MRLC13-6-6-A

  • Zoro # G3416816


product price: $79.15
/ea
Free Shipping & Returns

Key Features

Bore Dia.
6 mm x 6 mm
Max. RPM
12000 RPM
Outside Dia.
13 mm
Overall Length
20.00 mm
Length
20.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRLC13-6-6-A
Zoro #
G3416816
UPC #
634529296691
Country of Origin
Ireland

Dimensions

Bore Dia.
6 mm x 6 mm
Outside Dia.
13 mm
Overall Length
20.00 mm
Length
20.00 mm
Clearance Dia. (mm)
14.5 mm
Screw Size
M1.6

Details

Max. RPM
12000 RPM
Weight
0.0108 lbs
Material
Anodized Aluminum
Max. Temp. Range (F)
-110°F to 175°F (-78°C to 79°C)
Max. Angular Misalignment
2.5 deg
Max. Parallel Misalignment (In.)
0.15 mm
Torsional Stiffness (Deg./In.-Lbs.)
0.9 Nm/Deg
Style
Clamp
Moment of Inertia
1.2 g.cm^2
Bore Tolerance
+0.020 mm / -0.000 mm
Screw Seating Torque
0.73 Nm
Number of Screws
2
B2 Shaft Penetration
7.0 mm
Measurement Type
Metric
Screw Finish
Bright
Dynamic Torque Non-Reversing
0.55 Nm
Dynamic Torque Reversing
0.35 Nm
Screw Material
18-8 300 Series Stainless Steel
B1 Shaft Penetration
7.0 mm
Axial Motion
0.30 mm

Description

This Ruland supplied slit coupling is zero-backlash and has a balanced design for reduced vibration at high speeds up to 12,000 RPM. The coupling is made from a single piece of aluminum and has two sets of slit cuts allowing for low inertia, no maintenance, and high torsional stiffness when compared to beam couplings. It is clamp style and has 6mm x 6mm bores, 13.0mm OD, and 20.00mm length. This long slit coupling has increased torque and misalignment capabilities when compared to short styles. It can accommodate all forms of misalignment with low bearing loads helping to protect small sensitive bearings. This slit coupling is manufactured by Reliance Precision Ltd. in their facility in County Cork, Ireland and is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.