Slit Coupling, Clamp, Long, Bores 7mmx0.188", OD 0.787", Aluminum

  • Mfr # RLC13-7MM-3/16"-A

  • Zoro # G3400208


product price:  $93.19
/ea
Free Shipping & Returns

Key Features

Bore Dia.
7 mm x 0.188 in
Max. RPM
7500 RPM
Outside Dia.
0.787 in (20 mm)
Overall Length
1.024 in (26.00 mm)
Material
Anodized Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RLC13-7MM-3/16"-A
Zoro #
G3400208
UPC #
634529299487
Country of Origin
Ireland

Dimensions

Bore Dia.
7 mm x 0.188 in
Outside Dia.
0.787 in (20 mm)
Overall Length
1.024 in (26.00 mm)
Length
1.024 in (26.00 mm)
Screw Size
M2.5
Clearance Dia. (In.)
0.858 in (21.8 mm)

Details

Max. RPM
7500 RPM
Material
Anodized Aluminum
Weight
0.0389 lbs
Torsional Stiffness (Deg./In.-Lbs.)
20.4 lb-in/Deg (2.3 Nm/Deg)
Style
Clamp
Max. Parallel Misalignment (In.)
0.010 in (0.25 mm)
Max. Angular Misalignment
3 deg
Max. Temp. Range (F)
-110°F to 175°F (-78°C to 79°C)
Measurement Type
Inch/Metric
Bore Tolerance
+0.001 in / -0.000 in (+0.020 mm / -0.000 mm)
Axial Motion
0.020 in (0.50 mm)
Dynamic Torque Non-Reversing
12.8 lb-in (1.45 Nm)
B1 Shaft Penetration
0.339 in (8.6 mm)
Screw Seating Torque
2.50 Nm
Number of Screws
2
Moment of Inertia
0.1280 lb-in^2 (9.0 g.cm^2)
Screw Finish
Bright
Screw Material
18-8 300 Series Stainless Steel
Dynamic Torque Reversing
8.4 lb-in (0.95 Nm)
B2 Shaft Penetration
0.339 in (8.6 mm)

Description

This Ruland supplied slit coupling is zero-backlash and has a balanced design for reduced vibration at high speeds up to 7,500 RPM. The coupling is made from a single piece of aluminum and has two sets of slit cuts allowing for low inertia, no maintenance, and high torsional stiffness when compared to beam couplings. It is clamp style and has 7mm x 0.188" bores, 0.787" (20.0mm) OD, and 1.024" (26.00mm) length. This long slit coupling has increased torque and misalignment capabilities when compared to short styles. It can accommodate all forms of misalignment with low bearing loads helping to protect small sensitive bearings. This slit coupling is manufactured by Reliance Precision Ltd. in their facility in County Cork, Ireland and is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.