Slit Coupling, Clamp, Long, Bores 7x5mm, OD 16.0mm, Aluminum

  • Mfr # MRLC16-7-5-A

  • Zoro # G3425119


product price: $74.99
/ea

Key Features

Bore Dia.
5 mm x 7 mm
Max. RPM
10000 RPM
Outside Dia.
16 mm
Overall Length
23.50 mm
Length
23.50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRLC16-7-5-A
Zoro #
G3425119
UPC #
634529297728
Country of Origin
Ireland

Dimensions

Bore Dia.
5 mm x 7 mm
Outside Dia.
16 mm
Overall Length
23.50 mm
Length
23.50 mm
Clearance Dia. (mm)
18.0 mm
Screw Size
M2

Details

Max. RPM
10000 RPM
Material
Anodized Aluminum
Weight
0.0204 lbs
Max. Temp. Range (F)
-110°F to 175°F (-78°C to 79°C)
Style
Clamp
Max. Parallel Misalignment (In.)
0.20 mm
Max. Angular Misalignment
2.5 deg
Torsional Stiffness (Deg./In.-Lbs.)
1.4 Nm/Deg
Measurement Type
Metric
Screw Material
18-8 300 Series Stainless Steel
B2 Shaft Penetration
7.9 mm
Moment of Inertia
3.2 g.cm^2
Screw Finish
Bright
Axial Motion
0.40 mm
Number of Screws
2
Dynamic Torque Reversing
0.55 Nm
Screw Seating Torque
1.10 Nm
Dynamic Torque Non-Reversing
0.85 Nm
Bore Tolerance
+0.020 mm / -0.000 mm
B1 Shaft Penetration
7.9 mm

Description

This Ruland supplied slit coupling is zero-backlash and has a balanced design for reduced vibration at high speeds up to 10,000 RPM. The coupling is made from a single piece of aluminum and has two sets of slit cuts allowing for low inertia, no maintenance, and high torsional stiffness when compared to beam couplings. It is clamp style and has 7mm x 5mm bores, 16.0mm OD, and 23.50mm length. This long slit coupling has increased torque and misalignment capabilities when compared to short styles. It can accommodate all forms of misalignment with low bearing loads helping to protect small sensitive bearings. This slit coupling is manufactured by Reliance Precision Ltd. in their facility in County Cork, Ireland and is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.