Slit Coupling, Clamp, Short, Bores 0.188"x0.188", OD 0.630", Alumimum

  • Mfr # RSC10-3-3-A

  • Zoro # G3395910


product price: $75.69
/ea
Free Shipping & Returns

Key Features

Bore Dia.
0.188 in x 0.188 in
Max. RPM
10000 RPM
Outside Dia.
0.630 in
Overall Length
0.778 in
Weight
0.018 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSC10-3-3-A
Zoro #
G3395910
UPC #
634529298268
Country of Origin
Ireland

Dimensions

Bore Dia.
0.188 in x 0.188 in
Outside Dia.
0.630 in
Overall Length
0.778 in
Length
0.778 in
Screw Size
M2
Clearance Dia. (In.)
0.709 in

Details

Max. RPM
10000 RPM
Weight
0.018 lbs
Material
Anodized Aluminum
Max. Parallel Misalignment (In.)
0.004 in
Max. Temp. Range (F)
-110°F to 175°F (-78°C to 79°C)
Torsional Stiffness (Deg./In.-Lbs.)
10.6 lb-in/Deg
Max. Angular Misalignment
2.5 deg
Style
Clamp
Moment of Inertia
0.0412 lb-in^2
Screw Seating Torque
1.10 Nm
Axial Motion
0.016 in
Dynamic Torque Reversing
4.9 lb-in
Dynamic Torque Non-Reversing
7.5 lb-in
Measurement Type
Inch
Bore Tolerance
+0.001 in / -0.000 in
Number of Screws
2
B2 Shaft Penetration
0.311 in
Screw Material
18-8 300 Series Stainless Steel
B1 Shaft Penetration
0.311 in
Screw Finish
Bright

Description

This Ruland supplied slit coupling is zero-backlash and has a balanced design for reduced vibration at high speeds up to 10,000 RPM. The coupling is made from a single piece of aluminum and has two sets of slit cuts allowing for low inertia, no maintenance, and high torsional stiffness when compared to beam couplings. It is clamp style and has 0.188" x 0.188" bores, 0.630" OD, and 0.778" length. This short style slit coupling can fit in confined spaces where the long style may not fit. It can accommodate all forms of misalignment with low bearing loads helping to protect small sensitive bearings. This slit coupling is manufactured by Reliance Precision Ltd. in their facility in County Cork, Ireland and is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.