Slit Coupling, Clamp, Short, Bores 0.188"x4mm, OD 0.787", Aluminum

  • Mfr # RSC13-3/16"-4MM-A

  • Zoro # G3388484


product price:  $80.75
/ea
Free Shipping & Returns

Key Features

Bore Dia.
0.188 in x 4 mm
Max. RPM
7500 RPM
Outside Dia.
0.787 in (20 mm)
Overall Length
0.846 in (21.50 mm)
Material
Anodized Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSC13-3/16"-4MM-A
Zoro #
G3388484
UPC #
634529305140
Country of Origin
Ireland

Dimensions

Bore Dia.
0.188 in x 4 mm
Outside Dia.
0.787 in (20 mm)
Overall Length
0.846 in (21.50 mm)
Length
0.846 in (21.50 mm)
Screw Size
M2.5
Clearance Dia. (In.)
0.858 in (21.8 mm)

Details

Max. RPM
7500 RPM
Material
Anodized Aluminum
Weight
0.0327 lbs
Max. Temp. Range (F)
-110°F to 175°F (-78°C to 79°C)
Style
Clamp
Max. Parallel Misalignment (In.)
0.005 in (0.12 mm)
Max. Angular Misalignment
3 deg
Torsional Stiffness (Deg./In.-Lbs.)
16.8 lb-in/Deg (1.9 Nm/Deg)
Moment of Inertia
0.1109 lb-in^2 (7.8 g.cm^2)
Number of Screws
2
Axial Motion
0.020 in (0.50 mm)
Dynamic Torque Non-Reversing
12.8 lb-in (1.45 Nm)
Bore Tolerance
+0.001 in / -0.000 in (+0.020 mm / -0.000 mm)
Measurement Type
Inch/Metric
Screw Finish
Bright
Dynamic Torque Reversing
8.4 lb-in (0.95 Nm)
B1 Shaft Penetration
0.339 in (8.6 mm)
Screw Material
18-8 300 Series Stainless Steel
Screw Seating Torque
2.50 Nm
B2 Shaft Penetration
0.339 in (8.6 mm)

Description

This Ruland supplied slit coupling is zero-backlash and has a balanced design for reduced vibration at high speeds up to 7,500 RPM. The coupling is made from a single piece of aluminum and has two sets of slit cuts allowing for low inertia, no maintenance, and high torsional stiffness when compared to beam couplings. It is clamp style and has 0.188" x 4mm bores, 0.787" (20.0mm) OD, and 0.846" (21.50mm) length. This short style slit coupling can fit in confined spaces where the long style may not fit. It can accommodate all forms of misalignment with low bearing loads helping to protect small sensitive bearings. This slit coupling is manufactured by Reliance Precision Ltd. in their facility in County Cork, Ireland and is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.