Slit Coupling, Clamp, Short, Bores 0.313"x0.188", OD 0.787", Alumimum

  • Mfr # RSC13-5-3-A

  • Zoro # G3392097


product price: $80.75
/ea
Free Shipping & Returns

Key Features

Bore Dia.
0.313 in x 0.188 in
Max. RPM
7500 RPM
Outside Dia.
0.787 in
Overall Length
0.846 in
Length
0.846 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSC13-5-3-A
Zoro #
G3392097
UPC #
634529299906
Country of Origin
Ireland

Dimensions

Bore Dia.
0.313 in x 0.188 in
Outside Dia.
0.787 in
Overall Length
0.846 in
Length
0.846 in
Screw Size
M2.5
Clearance Dia. (In.)
0.858 in

Details

Max. RPM
7500 RPM
Weight
0.0306 lbs
Material
Anodized Aluminum
Max. Parallel Misalignment (In.)
0.005 in
Torsional Stiffness (Deg./In.-Lbs.)
16.8 lb-in/Deg
Style
Clamp
Max. Angular Misalignment
3 deg
Max. Temp. Range (F)
-110°F to 175°F (-78°C to 79°C)
Bore Tolerance
+0.001 in / -0.000 in
Number of Screws
2
Dynamic Torque Non-Reversing
12.8 lb-in
Screw Seating Torque
2.50 Nm
Dynamic Torque Reversing
8.4 lb-in
B1 Shaft Penetration
0.339 in
B2 Shaft Penetration
0.339 in
Screw Finish
Bright
Axial Motion
0.020 in
Moment of Inertia
0.1109 lb-in^2
Measurement Type
Inch
Screw Material
18-8 300 Series Stainless Steel

Description

This Ruland supplied slit coupling is zero-backlash and has a balanced design for reduced vibration at high speeds up to 7,500 RPM. The coupling is made from a single piece of aluminum and has two sets of slit cuts allowing for low inertia, no maintenance, and high torsional stiffness when compared to beam couplings. It is clamp style and has 0.313" x 0.188" bores, 0.787" OD, and 0.846" length. This short style slit coupling can fit in confined spaces where the long style may not fit. It can accommodate all forms of misalignment with low bearing loads helping to protect small sensitive bearings. This slit coupling is manufactured by Reliance Precision Ltd. in their facility in County Cork, Ireland and is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.