Slit Coupling, Clamp, Short, Bores 0.313"x7mm, OD 0.984", Aluminum

  • Mfr # RSC16-5/16"-7MM-A

  • Zoro # G3408930


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
0.313 in x 7 mm
Max. RPM
5000 RPM
Outside Dia.
0.984 in (25 mm)
Overall Length
1.016 in (25.80 mm)
Weight
0.0573 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSC16-5/16"-7MM-A
Zoro #
G3408930
UPC #
634529302095
Country of Origin
Ireland

Dimensions

Bore Dia.
0.313 in x 7 mm
Outside Dia.
0.984 in (25 mm)
Overall Length
1.016 in (25.80 mm)
Length
1.016 in (25.80 mm)
Screw Size
M3
Clearance Dia. (In.)
1.059 in (26.9 mm)

Details

Max. RPM
5000 RPM
Weight
0.0573 lbs
Material
Anodized Aluminum
Max. Temp. Range (F)
-110°F to 175°F (-78°C to 79°C)
Style
Clamp
Max. Angular Misalignment
3 deg
Max. Parallel Misalignment (In.)
0.016 in (0.40 mm)
Torsional Stiffness (Deg./In.-Lbs.)
27.4 lb-in/Deg (3.1 Nm/Deg)
B2 Shaft Penetration
0.378 in (9.6 mm)
B1 Shaft Penetration
0.378 in (9.6 mm)
Measurement Type
Inch/Metric
Dynamic Torque Non-Reversing
20.8 lb-in (2.35 Nm)
Screw Material
18-8 300 Series Stainless Steel
Screw Finish
Bright
Screw Seating Torque
5.40 Nm
Moment of Inertia
0.3271 lb-in^2 (23.0 g.cm^2)
Number of Screws
2
Dynamic Torque Reversing
13.7 lb-in (1.55 Nm)
Bore Tolerance
+0.001 in / -0.000 in (+0.020 mm / -0.000 mm)
Axial Motion
0.028 in (0.70 mm)

Description

This Ruland supplied slit coupling is zero-backlash and has a balanced design for reduced vibration at high speeds up to 5,000 RPM. The coupling is made from a single piece of aluminum and has two sets of slit cuts allowing for low inertia, no maintenance, and high torsional stiffness when compared to beam couplings. It is clamp style and has 0.313" x 7mm bores, 0.984" (25.0mm) OD, and 1.016" (25.80mm) length. This short style slit coupling can fit in confined spaces where the long style may not fit. It can accommodate all forms of misalignment with low bearing loads helping to protect small sensitive bearings. This slit coupling is manufactured by Reliance Precision Ltd. in their facility in County Cork, Ireland and is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.