Slit Coupling, Clamp, Short, Bores 10mmx0.250", OD 0.787", Aluminum

  • Mfr # RSC13-10MM-1/4"-A

  • Zoro # G3386804


product price:  $80.79
/ea
Free Shipping & Returns

Key Features

Bore Dia.
10 mm x 0.250 in
Max. RPM
7500 RPM
Outside Dia.
0.787 in (20 mm)
Overall Length
0.846 in (21.50 mm)
Length
0.846 in (21.50 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSC13-10MM-1/4"-A
Zoro #
G3386804
UPC #
634529299814
Country of Origin
Ireland

Dimensions

Bore Dia.
10 mm x 0.250 in
Outside Dia.
0.787 in (20 mm)
Overall Length
0.846 in (21.50 mm)
Length
0.846 in (21.50 mm)
Clearance Dia. (In.)
0.858 in (21.8 mm)
Screw Size
M2.5

Details

Max. RPM
7500 RPM
Material
Anodized Aluminum
Weight
0.0283 lbs
Max. Parallel Misalignment (In.)
0.005 in (0.12 mm)
Torsional Stiffness (Deg./In.-Lbs.)
16.8 lb-in/Deg (1.9 Nm/Deg)
Max. Temp. Range (F)
-110°F to 175°F (-78°C to 79°C)
Max. Angular Misalignment
3 deg
Style
Clamp
Number of Screws
2
Bore Tolerance
+0.001 in / -0.000 in (+0.020 mm / -0.000 mm)
Screw Seating Torque
2.50 Nm
Screw Finish
Bright
Screw Material
18-8 300 Series Stainless Steel
B2 Shaft Penetration
0.339 in (8.6 mm)
Moment of Inertia
0.1109 lb-in^2 (7.8 g.cm^2)
B1 Shaft Penetration
0.339 in (8.6 mm)
Dynamic Torque Non-Reversing
12.8 lb-in (1.45 Nm)
Axial Motion
0.020 in (0.50 mm)
Measurement Type
Inch/Metric
Dynamic Torque Reversing
8.4 lb-in (0.95 Nm)

Description

This Ruland supplied slit coupling is zero-backlash and has a balanced design for reduced vibration at high speeds up to 7,500 RPM. The coupling is made from a single piece of aluminum and has two sets of slit cuts allowing for low inertia, no maintenance, and high torsional stiffness when compared to beam couplings. It is clamp style and has 10mm x 0.250" bores, 0.787" (20.0mm) OD, and 0.846" (21.50mm) length. This short style slit coupling can fit in confined spaces where the long style may not fit. It can accommodate all forms of misalignment with low bearing loads helping to protect small sensitive bearings. This slit coupling is manufactured by Reliance Precision Ltd. in their facility in County Cork, Ireland and is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.