Slit Coupling, Clamp, Short, Bores 10mmx0.313", OD 0.984", Aluminum

  • Mfr # RSC16-10MM-5/16"-A

  • Zoro # G3386147


product price:  $70.95
/ea

Key Features

Bore Dia.
10 mm x 0.313 in
Max. RPM
5000 RPM
Outside Dia.
0.984 in (25 mm)
Overall Length
1.016 in (25.80 mm)
Length
1.016 in (25.80 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSC16-10MM-5/16"-A
Zoro #
G3386147
UPC #
634529301968
Country of Origin
Ireland

Dimensions

Bore Dia.
10 mm x 0.313 in
Outside Dia.
0.984 in (25 mm)
Overall Length
1.016 in (25.80 mm)
Length
1.016 in (25.80 mm)
Screw Size
M3
Clearance Dia. (In.)
1.059 in (26.9 mm)

Details

Max. RPM
5000 RPM
Material
Anodized Aluminum
Weight
0.0547 lbs
Style
Clamp
Max. Angular Misalignment
3 deg
Torsional Stiffness (Deg./In.-Lbs.)
27.4 lb-in/Deg (3.1 Nm/Deg)
Max. Parallel Misalignment (In.)
0.016 in (0.40 mm)
Max. Temp. Range (F)
-110°F to 175°F (-78°C to 79°C)
Dynamic Torque Reversing
13.7 lb-in (1.55 Nm)
Moment of Inertia
0.3271 lb-in^2 (23.0 g.cm^2)
Screw Material
18-8 300 Series Stainless Steel
B2 Shaft Penetration
0.378 in (9.6 mm)
Bore Tolerance
+0.001 in / -0.000 in (+0.020 mm / -0.000 mm)
B1 Shaft Penetration
0.378 in (9.6 mm)
Dynamic Torque Non-Reversing
20.8 lb-in (2.35 Nm)
Axial Motion
0.028 in (0.70 mm)
Screw Finish
Bright
Screw Seating Torque
5.40 Nm
Number of Screws
2
Measurement Type
Inch/Metric

Description

This Ruland supplied slit coupling is zero-backlash and has a balanced design for reduced vibration at high speeds up to 5,000 RPM. The coupling is made from a single piece of aluminum and has two sets of slit cuts allowing for low inertia, no maintenance, and high torsional stiffness when compared to beam couplings. It is clamp style and has 10mm x 0.313" bores, 0.984" (25.0mm) OD, and 1.016" (25.80mm) length. This short style slit coupling can fit in confined spaces where the long style may not fit. It can accommodate all forms of misalignment with low bearing loads helping to protect small sensitive bearings. This slit coupling is manufactured by Reliance Precision Ltd. in their facility in County Cork, Ireland and is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.