Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slit Coupling, Clamp, Short, Bores 5x3mm, OD 13.0mm, Aluminum

  • Mfr # MRSC13-5-3-A

  • Zoro # G3417288


product price: $79.15
/ea
Free Shipping & Returns

Key Features

Bore Dia.
5 mm x 3 mm
Max. RPM
12000 RPM
Outside Dia.
13 mm
Overall Length
16.80 mm
Length
16.80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRSC13-5-3-A
Zoro #
G3417288
UPC #
634529296806
Country of Origin
Ireland

Dimensions

Bore Dia.
5 mm x 3 mm
Outside Dia.
13 mm
Overall Length
16.80 mm
Length
16.80 mm
Clearance Dia. (mm)
14.5 mm
Screw Size
M1.6

Details

Max. RPM
12000 RPM
Material
Anodized Aluminum
Weight
0.0098 lbs
Max. Temp. Range (F)
-110°F to 175°F (-78°C to 79°C)
Style
Clamp
Max. Parallel Misalignment (In.)
0.08 mm
Torsional Stiffness (Deg./In.-Lbs.)
0.8 Nm/Deg
Max. Angular Misalignment
2.5 deg
Screw Seating Torque
0.73 Nm
Dynamic Torque Non-Reversing
0.55 Nm
Bore Tolerance
+0.020 mm / -0.000 mm
B2 Shaft Penetration
7.0 mm
Screw Finish
Bright
Moment of Inertia
1.0 g.cm^2
Screw Material
18-8 300 Series Stainless Steel
Axial Motion
0.30 mm
B1 Shaft Penetration
7.0 mm
Number of Screws
2
Dynamic Torque Reversing
0.35 Nm
Measurement Type
Metric

Description

This Ruland supplied slit coupling is zero-backlash and has a balanced design for reduced vibration at high speeds up to 12,000 RPM. The coupling is made from a single piece of aluminum and has two sets of slit cuts allowing for low inertia, no maintenance, and high torsional stiffness when compared to beam couplings. It is clamp style and has 5mm x 3mm bores, 13.0mm OD, and 16.80mm length. This short style slit coupling can fit in confined spaces where the long style may not fit. It can accommodate all forms of misalignment with low bearing loads helping to protect small sensitive bearings. This slit coupling is manufactured by Reliance Precision Ltd. in their facility in County Cork, Ireland and is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.