Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slit Coupling, Clamp, Short, Bores 5x5mm, OD 13.0mm, Aluminum

  • Mfr # MRSC13-5-5-A

  • Zoro # G3420246


product price: $73.29
/ea

Key Features

Bore Dia.
5 mm x 5 mm
Max. RPM
12000 RPM
Outside Dia.
13 mm
Overall Length
16.80 mm
Material
Anodized Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRSC13-5-5-A
Zoro #
G3420246
UPC #
634529296851
Country of Origin
Ireland

Dimensions

Bore Dia.
5 mm x 5 mm
Outside Dia.
13 mm
Overall Length
16.80 mm
Length
16.80 mm
Clearance Dia. (mm)
14.5 mm
Screw Size
M1.6

Details

Max. RPM
12000 RPM
Material
Anodized Aluminum
Weight
0.0094 lbs
Max. Angular Misalignment
2.5 deg
Style
Clamp
Torsional Stiffness (Deg./In.-Lbs.)
0.8 Nm/Deg
Max. Temp. Range (F)
-110°F to 175°F (-78°C to 79°C)
Max. Parallel Misalignment (In.)
0.08 mm
Dynamic Torque Non-Reversing
0.55 Nm
Screw Seating Torque
0.73 Nm
Axial Motion
0.30 mm
Screw Finish
Bright
B1 Shaft Penetration
7.0 mm
Screw Material
18-8 300 Series Stainless Steel
Dynamic Torque Reversing
0.35 Nm
Bore Tolerance
+0.020 mm / -0.000 mm
Number of Screws
2
B2 Shaft Penetration
7.0 mm
Measurement Type
Metric
Moment of Inertia
1.0 g.cm^2

Description

This Ruland supplied slit coupling is zero-backlash and has a balanced design for reduced vibration at high speeds up to 12,000 RPM. The coupling is made from a single piece of aluminum and has two sets of slit cuts allowing for low inertia, no maintenance, and high torsional stiffness when compared to beam couplings. It is clamp style and has 5mm x 5mm bores, 13.0mm OD, and 16.80mm length. This short style slit coupling can fit in confined spaces where the long style may not fit. It can accommodate all forms of misalignment with low bearing loads helping to protect small sensitive bearings. This slit coupling is manufactured by Reliance Precision Ltd. in their facility in County Cork, Ireland and is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.