Slit Coupling, Clamp, Short, Bores 7mmx0.188", OD 0.787", Aluminum

  • Mfr # RSC13-7MM-3/16"-A

  • Zoro # G3386664


product price:  $84.39
/ea
Free Shipping & Returns

Key Features

Bore Dia.
7 mm x 0.188 in
Max. RPM
7500 RPM
Outside Dia.
0.787 in (20 mm)
Overall Length
0.846 in (21.50 mm)
Weight
0.0312 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSC13-7MM-3/16"-A
Zoro #
G3386664
UPC #
634529299968
Country of Origin
Ireland

Dimensions

Bore Dia.
7 mm x 0.188 in
Outside Dia.
0.787 in (20 mm)
Overall Length
0.846 in (21.50 mm)
Length
0.846 in (21.50 mm)
Clearance Dia. (In.)
0.858 in (21.8 mm)
Screw Size
M2.5

Details

Max. RPM
7500 RPM
Weight
0.0312 lbs
Material
Anodized Aluminum
Max. Temp. Range (F)
-110°F to 175°F (-78°C to 79°C)
Max. Parallel Misalignment (In.)
0.005 in (0.12 mm)
Style
Clamp
Torsional Stiffness (Deg./In.-Lbs.)
16.8 lb-in/Deg (1.9 Nm/Deg)
Max. Angular Misalignment
3 deg
Screw Finish
Bright
Dynamic Torque Non-Reversing
12.8 lb-in (1.45 Nm)
Screw Material
18-8 300 Series Stainless Steel
Screw Seating Torque
2.50 Nm
Bore Tolerance
+0.001 in / -0.000 in (+0.020 mm / -0.000 mm)
B1 Shaft Penetration
0.339 in (8.6 mm)
B2 Shaft Penetration
0.339 in (8.6 mm)
Measurement Type
Inch/Metric
Dynamic Torque Reversing
8.4 lb-in (0.95 Nm)
Axial Motion
0.020 in (0.50 mm)
Moment of Inertia
0.1109 lb-in^2 (7.8 g.cm^2)
Number of Screws
2

Description

This Ruland supplied slit coupling is zero-backlash and has a balanced design for reduced vibration at high speeds up to 7,500 RPM. The coupling is made from a single piece of aluminum and has two sets of slit cuts allowing for low inertia, no maintenance, and high torsional stiffness when compared to beam couplings. It is clamp style and has 7mm x 0.188" bores, 0.787" (20.0mm) OD, and 0.846" (21.50mm) length. This short style slit coupling can fit in confined spaces where the long style may not fit. It can accommodate all forms of misalignment with low bearing loads helping to protect small sensitive bearings. This slit coupling is manufactured by Reliance Precision Ltd. in their facility in County Cork, Ireland and is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.