
Slit Coupling, Set Screw, Long, Bores 0.125"x0.125", OD 0.512", Alum
Mfr # RLS8-2-2-A
Zoro # G3393314
product price: $69.99
/eaKey Features
Bore Dia.
0.125 in x 0.125 in
Max. RPM
20000 RPM
Outside Dia.
0.512 in
Overall Length
0.778 in
Material
Anodized Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RLS8-2-2-A
Zoro #
G3393314
UPC #
634529297209
Country of Origin
Ireland
Dimensions
Bore Dia.
0.125 in x 0.125 in
Outside Dia.
0.512 in
Overall Length
0.778 in
Length
0.778 in
Set Screw Size
M2.5
Description
This Ruland supplied slit coupling is zero-backlash and has a balanced design for reduced vibration at high speeds up to 12,000 RPM. The coupling is made from a single piece of aluminum and has two sets of slit cuts allowing for low inertia, no maintenance, and high torsional stiffness when compared to beam couplings. It is set screw style and has 0.125" x 0.125" bores, 0.512" OD, and 0.787" length. This long slit coupling has increased torque and misalignment capabilities when compared to short styles. It can accommodate all forms of misalignment with low bearing loads helping to protect small sensitive bearings. This slit coupling is manufactured by Reliance Precision Ltd. in their facility in County Cork, Ireland and is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.