Slit Coupling, Set Screw, Long, Bores 0.188"x0.125", OD 0.512", Alum

  • Mfr # RLS8-3-2-A

  • Zoro # G3389044


product price: $70.99
/ea

Key Features

Bore Dia.
0.188 in x 0.125 in
Max. RPM
20000 RPM
Outside Dia.
0.512 in
Overall Length
0.778 in
Weight
0.0123 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLS8-3-2-A
Zoro #
G3389044
UPC #
634529297230
Country of Origin
Ireland

Dimensions

Bore Dia.
0.188 in x 0.125 in
Outside Dia.
0.512 in
Overall Length
0.778 in
Length
0.778 in
Set Screw Size
M2.5

Details

Max. RPM
20000 RPM
Weight
0.0123 lbs
Material
Anodized Aluminum
Max. Temp. Range (F)
-110°F to 175°F (-78°C to 79°C)
Style
Set Screw
Max. Angular Misalignment
2.5 deg
Max. Parallel Misalignment (In.)
0.006 in
Torsional Stiffness (Deg./In.-Lbs.)
8.0 lb-in/Deg
B1 Shaft Penetration
0.276 in
Number of Screws
4
Dynamic Torque Non-Reversing
6.2 lb-in
Screw Finish
Bright
B2 Shaft Penetration
0.276 in
Screw Material
18-8 300 Series Stainless Steel
Axial Motion
0.012 in
Bore Tolerance
+0.001 in / -0.000 in
Measurement Type
Inch
Dynamic Torque Reversing
4.4 lb-in
Screw Seating Torque
0.44 Nm
Moment of Inertia
0.0185 lb-in^2

Description

This Ruland supplied slit coupling is zero-backlash and has a balanced design for reduced vibration at high speeds up to 12,000 RPM. The coupling is made from a single piece of aluminum and has two sets of slit cuts allowing for low inertia, no maintenance, and high torsional stiffness when compared to beam couplings. It is set screw style and has 0.188" x 0.125" bores, 0.512" OD, and 0.787" length. This long slit coupling has increased torque and misalignment capabilities when compared to short styles. It can accommodate all forms of misalignment with low bearing loads helping to protect small sensitive bearings. This slit coupling is manufactured by Reliance Precision Ltd. in their facility in County Cork, Ireland and is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.