Slit Coupling, Set Screw, Long, Bores 0.188"x4mm, OD 0.512", Aluminum

  • Mfr # RLS8-3/16"-4MM-A

  • Zoro # G3385858


product price:  $70.99
/ea

Key Features

Bore Dia.
0.188 in x 4 mm
Max. RPM
20000 RPM
Outside Dia.
0.512 in (13 mm)
Overall Length
0.787 in (20.00 mm)
Material
Anodized Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLS8-3/16"-4MM-A
Zoro #
G3385858
UPC #
634529297223
Country of Origin
Ireland

Dimensions

Bore Dia.
0.188 in x 4 mm
Outside Dia.
0.512 in (13 mm)
Overall Length
0.787 in (20.00 mm)
Length
0.787 in (20.00 mm)
Set Screw Size
M2.5

Details

Max. RPM
20000 RPM
Material
Anodized Aluminum
Weight
0.0122 lbs
Style
Set Screw
Torsional Stiffness (Deg./In.-Lbs.)
8.0 lb-in/Deg (0.9 Nm/Deg)
Max. Angular Misalignment
2.5 deg
Max. Parallel Misalignment (In.)
0.006 in (0.15 mm)
Max. Temp. Range (F)
-110°F to 175°F (-78°C to 79°C)
Number of Screws
4
B1 Shaft Penetration
0.276 in (7.0 mm)
Screw Finish
Bright
Axial Motion
0.012 in (0.30 mm)
Screw Seating Torque
0.44 Nm
B2 Shaft Penetration
0.276 in (7.0 mm)
Dynamic Torque Reversing
4.4 lb-in (0.50 Nm)
Bore Tolerance
+0.001 in / -0.000 in (+0.020 mm / -0.000 mm)
Dynamic Torque Non-Reversing
6.2 lb-in (0.70 Nm)
Measurement Type
Inch/Metric
Screw Material
18-8 300 Series Stainless Steel
Moment of Inertia
0.0185 lb-in^2 (1.3 g.cm^2)

Description

This Ruland supplied slit coupling is zero-backlash and has a balanced design for reduced vibration at high speeds up to 12,000 RPM. The coupling is made from a single piece of aluminum and has two sets of slit cuts allowing for low inertia, no maintenance, and high torsional stiffness when compared to beam couplings. It is set screw style and has 0.188" x 4mm bores, 0.512" (13.0mm) OD, and 0.787" (20.00mm) length. This long slit coupling has increased torque and misalignment capabilities when compared to short styles. It can accommodate all forms of misalignment with low bearing loads helping to protect small sensitive bearings. This slit coupling is manufactured by Reliance Precision Ltd. in their facility in County Cork, Ireland and is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.