Slit Coupling, Set Screw, Long, Bores 0.250"x0.250", OD 0.512", Alum

  • Mfr # RLS8-4-4-A

  • Zoro # G3389245


product price:  $74.19
/ea

Key Features

Bore Dia.
0.250 in x 0.250 in
Max. RPM
20000 RPM
Outside Dia.
0.512 in
Overall Length
0.778 in
Weight
0.0107 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLS8-4-4-A
Zoro #
G3389245
UPC #
634529297278
Country of Origin
Ireland

Dimensions

Bore Dia.
0.250 in x 0.250 in
Outside Dia.
0.512 in
Overall Length
0.778 in
Length
0.778 in
Set Screw Size
M2.5

Details

Max. RPM
20000 RPM
Weight
0.0107 lbs
Material
Anodized Aluminum
Max. Parallel Misalignment (In.)
0.006 in
Max. Angular Misalignment
2.5 deg
Max. Temp. Range (F)
-110°F to 175°F (-78°C to 79°C)
Style
Set Screw
Torsional Stiffness (Deg./In.-Lbs.)
8.0 lb-in/Deg
Measurement Type
Inch
Number of Screws
4
Screw Material
18-8 300 Series Stainless Steel
Bore Tolerance
+0.001 in / -0.000 in
B1 Shaft Penetration
0.276 in
B2 Shaft Penetration
0.276 in
Screw Seating Torque
0.44 Nm
Screw Finish
Bright
Dynamic Torque Reversing
4.4 lb-in
Moment of Inertia
0.0185 lb-in^2
Axial Motion
0.012 in
Dynamic Torque Non-Reversing
6.2 lb-in

Description

This Ruland supplied slit coupling is zero-backlash and has a balanced design for reduced vibration at high speeds up to 12,000 RPM. The coupling is made from a single piece of aluminum and has two sets of slit cuts allowing for low inertia, no maintenance, and high torsional stiffness when compared to beam couplings. It is set screw style and has 0.250" x 0.250" bores, 0.512" OD, and 0.787" length. This long slit coupling has increased torque and misalignment capabilities when compared to short styles. It can accommodate all forms of misalignment with low bearing loads helping to protect small sensitive bearings. This slit coupling is manufactured by Reliance Precision Ltd. in their facility in County Cork, Ireland and is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.