Slit Coupling, Set Screw, Long, Bores 0.250"x5mm, OD 0.630", Aluminum

  • Mfr # RLS10-1/4"-5MM-A

  • Zoro # G3391065


product price:  $71.25
/ea

Key Features

Bore Dia.
0.250 in x 5 mm
Max. RPM
17000 RPM
Outside Dia.
0.630 in (16 mm)
Overall Length
0.925 in (23.50 mm)
Weight
0.0214 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RLS10-1/4"-5MM-A
Zoro #
G3391065
UPC #
634529298091
Country of Origin
Ireland

Dimensions

Bore Dia.
0.250 in x 5 mm
Outside Dia.
0.630 in (16 mm)
Overall Length
0.925 in (23.50 mm)
Length
0.925 in (23.50 mm)
Set Screw Size
M3

Details

Max. RPM
17000 RPM
Weight
0.0214 lbs
Material
Anodized Aluminum
Style
Set Screw
Max. Temp. Range (F)
-110°F to 175°F (-78°C to 79°C)
Max. Angular Misalignment
2.5 deg
Max. Parallel Misalignment (In.)
0.008 in (0.20 mm)
Torsional Stiffness (Deg./In.-Lbs.)
12.4 lb-in/Deg (1.4 Nm/Deg)
Screw Finish
Bright
Bore Tolerance
+0.001 in / -0.000 in (+0.020 mm / -0.000 mm)
Screw Seating Torque
0.73 Nm
B1 Shaft Penetration
0.311 in (7.9 mm)
Dynamic Torque Non-Reversing
10.2 lb-in (1.15 Nm)
Moment of Inertia
0.0512 lb-in^2 (3.6 g.cm^2)
Dynamic Torque Reversing
6.6 lb-in (0.75 Nm)
B2 Shaft Penetration
0.311 in (7.9 mm)
Number of Screws
4
Axial Motion
0.016 in (0.40 mm)
Screw Material
18-8 300 Series Stainless Steel
Measurement Type
Inch/Metric

Description

This Ruland supplied slit coupling is zero-backlash and has a balanced design for reduced vibration at high speeds up to 10,000 RPM. The coupling is made from a single piece of aluminum and has two sets of slit cuts allowing for low inertia, no maintenance, and high torsional stiffness when compared to beam couplings. It is set screw style and has 0.250" x 5mm bores, 0.630" (16.0mm) OD, and 0.925" (23.50mm) length. This long slit coupling has increased torque and misalignment capabilities when compared to short styles. It can accommodate all forms of misalignment with low bearing loads helping to protect small sensitive bearings. This slit coupling is manufactured by Reliance Precision Ltd. in their facility in County Cork, Ireland and is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.