Slit Coupling, Set Screw, Long, Bores 0.313"x0.313", OD 0.787", Alum

  • Mfr # RLS13-5-5-A

  • Zoro # G3416728


product price: $82.69
/ea
Free Shipping & Returns

Key Features

Bore Dia.
0.313 in x 0.313 in
Max. RPM
15000 RPM
Outside Dia.
0.787 in
Overall Length
1.024 in
Weight
0.0371 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLS13-5-5-A
Zoro #
G3416728
UPC #
634529299685
Country of Origin
Ireland

Dimensions

Bore Dia.
0.313 in x 0.313 in
Outside Dia.
0.787 in
Overall Length
1.024 in
Length
1.024 in
Set Screw Size
M4

Details

Max. RPM
15000 RPM
Weight
0.0371 lbs
Material
Anodized Aluminum
Max. Parallel Misalignment (In.)
0.010 in
Max. Angular Misalignment
3 deg
Torsional Stiffness (Deg./In.-Lbs.)
20.4 lb-in/Deg
Style
Set Screw
Max. Temp. Range (F)
-110°F to 175°F (-78°C to 79°C)
B1 Shaft Penetration
0.339 in
Dynamic Torque Reversing
11.5 lb-in
Bore Tolerance
+0.001 in / -0.000 in
B2 Shaft Penetration
0.339 in
Screw Finish
Bright
Screw Material
18-8 300 Series Stainless Steel
Screw Seating Torque
1.76 Nm
Dynamic Torque Non-Reversing
17.3 lb-in
Axial Motion
0.020 in
Moment of Inertia
0.1408 lb-in^2
Number of Screws
4
Measurement Type
Inch

Description

This Ruland supplied slit coupling is zero-backlash and has a balanced design for reduced vibration at high speeds up to 7,500 RPM. The coupling is made from a single piece of aluminum and has two sets of slit cuts allowing for low inertia, no maintenance, and high torsional stiffness when compared to beam couplings. It is set screw style and has 0.313" x 0.313" bores, 0.787" OD, and 1.024" length. This long slit coupling has increased torque and misalignment capabilities when compared to short styles. It can accommodate all forms of misalignment with low bearing loads helping to protect small sensitive bearings. This slit coupling is manufactured by Reliance Precision Ltd. in their facility in County Cork, Ireland and is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.